SINGLE ROW BALL BEARING - 1/2in ZINC NARROW SET SCREW WHITE 2-BOLT FLANGE
- Mfr # BLF1-8MZ2W
- Zoro # G312376944
product price:Â
$
60.99
/ea
Key Features
Bearing Insert Material
Steel
Housing Type
Oval
Mount Hole Center-to-Center Length
2-1/2 in
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLF1-8MZ2W
- Zoro #
- G312376944
- UPC #
- 808250109852
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Width
- 1 in
- Overall Length
- 3-3/16 in
- Overall Height
- 0.866 in
- Flange Thickness
- 25/64 in
- Bore Diameter
- 1/2 in
Description
A=3-3/16in, E=2-1/2in, G=25/64in, X=45/64in, S=9/32in, L=2-13/64in, Z=1in, B=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.