SINGLE ROW BALL BEARING - 15/16in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UELFL205-15
- Zoro # G912376955
product price:Â
$
76.75
/ea
Key Features
Overall Width
1.264 in
Overall Height
2-23/32 in
Number of Mount Holes
2
Shaft Locking Type
Concentric Collar
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL205-15
- Zoro #
- G912376955
- UPC #
- 808250113859
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Type
- Oval
Dimensions
- Overall Width
- 1.264 in
- Overall Height
- 2-23/32 in
- Overall Length
- 3-3/4 in
- Bore Diameter
- 15/16 in
- Flange Thickness
- 7/16 in
- Mount Hole Center-to-Center Length
- 3 in
Description
a=3-3/4in, e=3in, g=7/16in, x=25/32in, s=25/64in, b=2-23/32in, Z=1.264in, L=1.394in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.