Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPF207-20
- Zoro # G812377373
product price:Â
$
68.99
/ea
Key Features
Bore Diameter
1-1/4 in
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Housing Type
Triangular
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPF207-20
- Zoro #
- G812377373
- UPC #
- 808250110438
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Steel
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Height
- 4-13/16 in
- Overall Length
- 4-13/16 in
Description
a=4-13/16in, p=3-15/16in, t=0.102in, b=3/4in, s=13/32in, F=3-3/16in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.