SINGLE ROW BALL BEARING, 12MM WIDE SET SCREW PILOTED FLG CART OPN CI COVER
- Mfr # CUCFC201C
- Zoro # G712309795
product price:Â
$
86.99
/ea
Key Features
Bearing Insert Material
Steel
Flange Thickness
20.5 mm
Housing Material
Cast Iron
Overall Width
41 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFC201C
- Zoro #
- G712309795
- UPC #
- 808250123018
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Item
- Flange Cartridge
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 20.5 mm
- Overall Width
- 41 mm
- Overall Length
- 100 mm
- Mount Hole Center-to-Center Length
- 55.1 mm
- Bore Diameter
- 12 mm
Description
a=100MM, p=78MM, e=55.1MM, s=12MM, J=5MM, K=7MM, g=20.5MM, f=62MM, Z=41MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.