Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPFT207-20
- Zoro # G812376611
product price:Â
$
62.19
/ea
Key Features
Bearing Insert Material
Steel
System of Measurement
Inch
Bore Diameter
1-1/4 in
Housing Type
Triangular
Overall Length
4-5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHPFT207-20
- Zoro #
- G812376611
- UPC #
- 808250110537
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Length
- 4-5/32 in
- Overall Height
- 4-5/32 in
Details
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Type
- Triangular
- Housing Material
- Steel
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
Description
a=4-5/32in, p=3-15/16in, t=0.102in, b=3/4in, s=13/32in, F=3-3/16in, M=1-3/4in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.