SINGLE ROW BALL BEARING - 1-1/4in NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BFT207-20
- Zoro # G112377356
product price:Â
$
72.75
/ea
Key Features
Overall Height
3-3/4 in
Flange Thickness
9/16 in
Overall Width
1.713 in
Bore Diameter
1-1/4 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFT207-20
- Zoro #
- G112377356
- UPC #
- 808250313785
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 3-3/4 in
- Flange Thickness
- 9/16 in
- Overall Width
- 1.713 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Length
- 6-1/8 in
Description
a=6-1/8in, e=5-1/8in, g=9/16in, x=1-11/32in, s=35/64in, b=3-3/4in, Z=1.713in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.