SINGLE ROW BALL BEARING - 1-5/16in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT207-21
- Zoro # G612377122
product price:Â
$
75.55
/ea
Key Features
Number of Mount Holes
2
Housing Material
Cast Iron
System of Measurement
Inch
Housing Type
Oval
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT207-21
- Zoro #
- G612377122
- UPC #
- 808250113019
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Flange Thickness
- 9/16 in
- Overall Height
- 3-3/4 in
- Overall Width
- 1.75 in
- Bore Diameter
- 1-5/16 in
- Overall Length
- 6-1/8 in
Description
a=6-1/8in, e=5-1/8in, g=9/16in, x=1-11/32in, s=35/64in, b=3-3/4in, Z=1.750in, Bi=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.