SINGLE ROW BALL BEARING - 1-1/4in NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BLFL7-20
- Zoro # G912376030
product price:Â
$
64.15
/ea
Key Features
Overall Height
3-1/2 in
Housing Type
Oval
Housing Material
Cast Iron
Overall Length
4-13/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLFL7-20
- Zoro #
- G912376030
- UPC #
- 808250111473
- Country of Origin
- Japan
- Housing Type
- Oval
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Dimensions
- Overall Height
- 3-1/2 in
- Overall Length
- 4-13/16 in
- Overall Width
- 1.472 in
- Flange Thickness
- 1/2 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=15/16in, s=15/32in, b=3-1/2in, Z=1.472in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.