SINGLE ROW BALL BEARING - 1-1/4in NARROW SET SCREW 3-BOLT FLANGE
- Mfr # BCFTR206-20
- Zoro # G114854183
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
System of Measurement
Inch
Overall Width
1-13/32 in
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCFTR206-20
- Zoro #
- G114854183
- UPC #
- 808250279863
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
Dimensions
- Overall Width
- 1-13/32 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 3.957 in
- Overall Height
- 4-39/64 in
- Overall Length
- 4-39/64 in
- Flange Thickness
- 15/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.