Shop MOLINE BEARING

FlngMntBrg, 1-15/16", SphRlr, CastIron

  • Mfr # 29731115
  • Zoro # G808664098

product price: 
$
550.99
/ea
Free Shipping & Returns

Key Features

Housing Type
Piloted Flange
Housing Material
Cast Iron
Bearing Insert Material
Steel
Static Load Capacity
22,500 lb
Seal Material
Nitrile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
29731115
Zoro #
G808664098
UPC #
-
Country of Origin
United States
Housing Type
Piloted Flange
Housing Material
Cast Iron
Bearing Insert Material
Steel
Static Load Capacity
22,500 lb
Seal Material
Nitrile
Dynamic Load Capacity
21,700 lbf
Item
Flange Mount Bearing
System of Measurement
Inch
Static Radial Load Capacity
22,500 lbf
Closure
Double Sealed
Bore Type
Cylindrical
Number of Mount Holes
4
Seal Type
Contact
Application
Air Handling, Conveying, High Speed Fans, Industrial Laundries, Screening
Maximum Misalignment Angle
1.5 Degrees
Load Direction
Radial
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Temperature
250 Degrees F
Included Bearing
Spherical E Roller Bearing
Bearing Lubrication
Relubricateable
Number of Rows
2
Lubrication Openings
Zirc Fitting
Self Lubricating Bearing
No
Internal Clearance
C2
Maximum Speed
2,400 RPM
Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Material Grade
AISI 52100
Bearing Insert Type
Spherical Roller
Split Housing
Not Split
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Housing Material Grade
Class 30
Minimum Temperature
0 Degrees F
Series
ME3000
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with SKF(TM) Explorer Spherical Roller Bearings, For Applications that Require Expansion and Misalignment Capability and a Type E Dimensional Footprint

Dimensions

Bore Diameter
1 15/16 in
Overall Diameter
6.375
Mounting Bolt Size
7/16 in
Bore Diameter Tolerance
-0.003 in
Bolt Circle Diameter
50.375 in
Overall Length
6 3/8 in
Mount Hole Center-to-Center Length
5 3/8 in
Back Side to Center Width
0.875 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with SKF(TM) Explorer Spherical Roller Bearings, For Applications that Require Expansion and Misalignment Capability and a Type E Dimensional "Footprint"
Flange Thickness
1/2 in
Overall Width
6 3/8 in
Pilot Diameter
4.5 in
Mount Hole Center-to-Center Height
3 51/64 in
Overall Height
2 3/16 in
Mount Hole Size
7/16 in
Length
6 3/8 in

Description

ME3000 PILOTED FLANGE NON-EXP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.