Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in NARROW SET SCREW BLACK 2-BOLT FLANGE CLS COV BS
- Mfr # BNFL7-20CEB
- Zoro # G014862752
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
5-1/8 in
Bearing Insert Type
Radial Ball
Flange Thickness
41/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNFL7-20CEB
- Zoro #
- G014862752
- UPC #
- 808250142897
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Flange Thickness
- 41/64 in
- Overall Width
- 2-3/8 in
- Bore Diameter
- 1-1/4 in
- Overall Length
- 6-7/16 in
- Overall Height
- 1.295 in
Details
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.