SINGLE ROW BALL BEARING - 1-1/4in NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BFX206-20
- Zoro # G312375879
product price:Â
$
58.75
/ea
Key Features
Housing Material
Malleable Iron
Bore Diameter
1-1/4 in
Overall Width
1.35 in
Mount Hole Center-to-Center Length
3-9/16 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX206-20
- Zoro #
- G312375879
- UPC #
- 808250108893
- Country of Origin
- Japan
- Housing Material
- Malleable Iron
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Width
- 1.35 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Length
- 4-7/16 in
- Flange Thickness
- 15/32 in
- Overall Height
- 3-3/32 in
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=7/8in, s=13/32in, b=3-3/32in, Z=1.350in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.