SINGLE ROW BALL BEARING - 1-1/4in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPFT6-20
- Zoro # G312377453
product price:Â
$
48.99
/ea
Key Features
Shaft Locking Type
Set Screw
Number of Mount Holes
3
Overall Height
3-11/16 in
System of Measurement
Inch
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFT6-20
- Zoro #
- G312377453
- UPC #
- 808250104918
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Steel
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 3-11/16 in
- Bore Diameter
- 1-1/4 in
- Overall Length
- 3-11/16 in
Description
a=3-11/16in, p=3-9/16in, t=0.102in, b=5/8in, s=13/32in, F=2-13/16in, M=1-1/2in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.