SINGLE ROW BALL BEARING - 1-1/4in STAINLESS NAR SET SCREW 2-BOLT FLANGE OPN COV BS
- Mfr # MBNFL6-20CB
- Zoro # G112375819
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Type
Oval
Mount Hole Center-to-Center Length
4-39/64 in
Number of Mount Holes
2
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBNFL6-20CB
- Zoro #
- G112375819
- UPC #
- 808250231362
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Length
- 5-13/16 in
- Flange Thickness
- 33/64 in
- Overall Width
- 2-7/32 in
- Overall Height
- 1.193 in
- Bore Diameter
- 1-1/4 in
Details
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
Description
A=5-13/16in, E=4-39/64in, G=33/64in, X=1-13/64in, S=7/16in, L=3-5/32in, Z=2-7/32in, B=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.