Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in STAINLESS NAR SET SCREW 3-BOLT FLANGE CLS COV BS
- Mfr # MBFBL6-20CEB
- Zoro # G212375733
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5-29/64 in
Number of Mount Holes
3
Housing Type
Triangular
Overall Length
5-29/64 in
Flange Thickness
33/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBFBL6-20CEB
- Zoro #
- G212375733
- UPC #
- 808250353415
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
Dimensions
- Overall Height
- 5-29/64 in
- Overall Length
- 5-29/64 in
- Flange Thickness
- 33/64 in
- Overall Width
- 2-9/32 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
Description
A=5-29/64in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=33/64in, X=1-1/4in, S=27/64in, L=3-1/4in, F=3in, Z=2-9/32in, B=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.