SINGLE ROW BALL BEARING - 1-5/16in ZINC WIDE SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL207-21MZ2B
- Zoro # G912375811
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
5-1/8 in
Bore Diameter
1-5/16 in
Bearing Insert Type
Radial Ball
Overall Width
1-45/64 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCNFL207-21MZ2B
- Zoro #
- G912375811
- UPC #
- 808250150243
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Bore Diameter
- 1-5/16 in
- Overall Width
- 1-45/64 in
- Flange Thickness
- 41/64 in
- Overall Length
- 6-7/16 in
- Overall Height
- 1.689 in
Details
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Description
A=6-7/16in, E=5-1/8in, G=41/64in, X=1-19/64in, S=33/64in, L=3-35/64in, Z=1-45/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.