Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in STAINLESS NAR SET SCREW 3-BOLT FLANGE OPN COV BS
- Mfr # MBFBL6-20CW
- Zoro # G912375637
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Mount Hole Center-to-Center Length
1-7/8 in
System of Measurement
Inch
Flange Thickness
33/64 in
Overall Width
2-9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBFBL6-20CW
- Zoro #
- G912375637
- UPC #
- 808250315918
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Flange Thickness
- 33/64 in
- Overall Width
- 2-9/32 in
- Overall Height
- 5-29/64 in
- Overall Length
- 5-29/64 in
- Bore Diameter
- 1-1/4 in
Description
A=5-29/64in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=33/64in, X=1-1/4in, S=27/64in, L=3-1/4in, F=3in, Z=2-9/32in, B=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.