SINGLE ROW BALL BEARING - 1in WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFB205-16
- Zoro # G612377245
product price:Â
$
66.99
/ea
Key Features
Housing Material
Cast Iron
Bearing Insert Material
Steel
Bore Diameter
1 in
Flange Thickness
1/2 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB205-16
- Zoro #
- G612377245
- UPC #
- 808250109722
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1 in
- Flange Thickness
- 1/2 in
- Overall Length
- 4-3/4 in
- Overall Width
- 1-7/16 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Overall Height
- 4-3/4 in
Description
a=4-3/4in, h=1-13/16in, e=1-5/8in, J=1-1/8in, g=1/2in, x=1-1/8in, s=25/64in, b=2-3/4in, f=2-1/2in, Z=1-7/16in, Bi=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.