Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in STAINLESS NAR SET SCREW WHITE 2-BOLT FLG CLS COV BS NZ
- Mfr # MBNFL6-20NZCEW
- Zoro # G414861010
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/4 in
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Overall Width
2-7/32 in
Overall Height
1.193 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBNFL6-20NZCEW
- Zoro #
- G414861010
- UPC #
- 808250335831
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Width
- 2-7/32 in
- Overall Height
- 1.193 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Length
- 5-13/16 in
- Flange Thickness
- 33/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.