Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPF5
- Zoro # G912376023
product price:Â
$
38.15
/ea
Key Features
Shaft Locking Type
Set Screw
System of Measurement
Metric
Bearing Insert Material
Steel
Overall Length
95 mm
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPF5
- Zoro #
- G912376023
- UPC #
- 808250101863
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Housing Material
- Steel
- Number of Mount Holes
- 3
Dimensions
- Overall Length
- 95 mm
- Bore Diameter
- 25 mm
- Overall Height
- 95 mm
Description
a=95MM, p=76MM, t=2MM, b=18MM, s=9MM, F=60MM, Bi=27MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.