SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MUCNFL206-20B
- Zoro # G512375662
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1.5 in
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Flange Thickness
33/64 in
Mount Hole Center-to-Center Length
4-39/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL206-20B
- Zoro #
- G512375662
- UPC #
- 808250227372
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- Housing Type
- Oval
- System of Measurement
- Inch
Dimensions
- Overall Height
- 1.5 in
- Flange Thickness
- 33/64 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Length
- 5-13/16 in
- Overall Width
- 1-5/8 in
- Bore Diameter
- 1-1/4 in
Description
A=5-13/16in, E=4-39/64in, G=33/64in, X=1-13/64in, S=7/16in, L=3-5/32in, Z=1-5/8in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.