Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW BLACK 2-BOLT FLANGE
Mfr # MUCNFL207-20B
Zoro # G012375605
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
41/64 in
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
5-1/8 in
Number of Mount Holes
2
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCNFL207-20B
- Zoro #
- G012375605
- UPC #
- 808250242160
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 41/64 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Bore Diameter
- 1-1/4 in
- Overall Width
- 1-45/64 in
- Overall Length
- 6-7/16 in
- Overall Height
- 1.689 in
Details
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
Description
A=6-7/16in, E=5-1/8in, G=41/64in, X=1-19/64in, S=33/64in, L=3-35/64in, Z=1-45/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.