SINGLE ROW BALL BEARING - 20MM NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BFT204
- Zoro # G512376621
product price:Â
$
38.55
/ea
Key Features
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
89.7 mm
Bore Diameter
20 mm
Shaft Locking Type
Set Screw
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFT204
- Zoro #
- G512376621
- UPC #
- 808250313686
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 89.7 mm
- Bore Diameter
- 20 mm
- Overall Length
- 112 mm
- Overall Width
- 32 mm
- Overall Height
- 60 mm
- Flange Thickness
- 11 mm
Description
a=112MM, e=89.7MM, g=11MM, x=25MM, s=10.5MM, b=60MM, Z=32MM, Bi=24.7in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.