SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW BLACK 4-BOLT FLANGE OPN COV
- Mfr # MUCFPL206-20CB
- Zoro # G714863622
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
1-1/4 in
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFPL206-20CB
- Zoro #
- G714863622
- UPC #
- 808250360628
- Country of Origin
- Japan
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Housing Type
- Square
- Housing Material
- Stainless Steel
Dimensions
- Bore Diameter
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.