SINGLE ROW BALL BEARING - 1-5/16 NARROW SET SCREW 3-BOLT FLANGE
- Mfr # BCFTR207-21
- Zoro # G914854239
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
System of Measurement
Inch
Mount Hole Center-to-Center Length
4.421 in
Number of Mount Holes
3
Overall Length
5-3/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCFTR207-21
- Zoro #
- G914854239
- UPC #
- 808250279865
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Item
- 3 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 4.421 in
- Overall Length
- 5-3/64 in
- Flange Thickness
- 5/8 in
- Overall Height
- 5-3/64 in
- Overall Width
- 1-37/64 in
- Bore Diameter
- 1-5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.