Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW RF BLACK 2-BOLT FLANGE
- Mfr # MUCNFL207-20RFB
- Zoro # G414861645
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
41/64 in
Number of Mount Holes
2
Housing Material
PBT Thermoplastic
Bearing Insert Type
Radial Ball
Overall Width
1-45/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL207-20RFB
- Zoro #
- G414861645
- UPC #
- 808250242177
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Type
- Oval
Dimensions
- Flange Thickness
- 41/64 in
- Overall Width
- 1-45/64 in
- Overall Height
- 1.689 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Length
- 6-7/16 in
- Bore Diameter
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.