Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW RF BLACK 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL207-20RFCB
- Zoro # G914861589
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/4 in
Overall Length
6-7/16 in
Bearing Insert Type
Radial Ball
Flange Thickness
41/64 in
Mount Hole Center-to-Center Length
5-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL207-20RFCB
- Zoro #
- G914861589
- UPC #
- 808250366088
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Length
- 6-7/16 in
- Flange Thickness
- 41/64 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Height
- 1.689 in
- Overall Width
- 1-45/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.