SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW RF NICKEL 2-BOLT FLANGE
- Mfr # MUCFL206-20NPRF
- Zoro # G514861491
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Housing Material
304 Stainless Steel
Overall Length
5-9/16 in
Mount Hole Center-to-Center Length
4-19/32 in
Bore Diameter
1-1/4 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCFL206-20NPRF
- Zoro #
- G514861491
- UPC #
- 808250359844
- Country of Origin
- Japan
Dimensions
- Overall Length
- 5-9/16 in
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Bore Diameter
- 1-1/4 in
- Overall Width
- 1-37/64 in
- Flange Thickness
- 17/32 in
- Overall Height
- 1.5 in
Details
- Housing Material
- 304 Stainless Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.