Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW RF STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL206-20RF
- Zoro # G914861510
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Bearing Insert Material
Stainless Steel
Bore Diameter
1-1/4 in
Overall Width
1-37/64 in
Overall Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL206-20RF
- Zoro #
- G914861510
- UPC #
- 808250246816
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- 304 Stainless Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Width
- 1-37/64 in
- Overall Height
- 1.5 in
- Overall Length
- 5-9/16 in
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Flange Thickness
- 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.