SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW RF WHITE 2-BOLT FLANGE
- Mfr # MUCNFL207-20RFW
- Zoro # G514861750
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Number of Mount Holes
2
Flange Thickness
41/64 in
Bore Diameter
1-1/4 in
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL207-20RFW
- Zoro #
- G514861750
- UPC #
- 808250242184
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 41/64 in
- Bore Diameter
- 1-1/4 in
- Overall Height
- 1.689 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Length
- 6-7/16 in
- Overall Width
- 1-45/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.