Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW RF WHITE 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL207-20RFCW
- Zoro # G414861614
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
System of Measurement
Inch
Bearing Insert Material
Stainless Steel
Bore Diameter
1-1/4 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL207-20RFCW
- Zoro #
- G414861614
- UPC #
- 808250366699
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Length
- 6-7/16 in
- Overall Height
- 1.689 in
- Flange Thickness
- 41/64 in
- Overall Width
- 1-45/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.