SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL206-20
- Zoro # G112376786
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Flange Thickness
17/32 in
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL206-20
- Zoro #
- G112376786
- UPC #
- 808250246809
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- 304 Stainless Steel
Dimensions
- Flange Thickness
- 17/32 in
- Overall Width
- 1-37/64 in
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Overall Height
- 1.5 in
- Overall Length
- 5-9/16 in
- Bore Diameter
- 1-1/4 in
Description
A=5-9/16in, E=4-19/32in, G=17/32in, X=1-3/16in, S=1/2in, L=3-1/4in, Z=1-37/64in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.