SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE
- Mfr # MUCFB207-20
- Zoro # G912376665
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
1/2 in
Housing Type
Triangular
Bearing Insert Type
Radial Ball
Overall Length
6-1/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFB207-20
- Zoro #
- G912376665
- UPC #
- 808250259304
- Country of Origin
- Japan
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Bearing Insert Material
- Stainless Steel
- Housing Material
- 304 Stainless Steel
Dimensions
- Flange Thickness
- 1/2 in
- Overall Length
- 6-1/8 in
- Bore Diameter
- 1-1/4 in
- Overall Height
- 6-1/8 in
- Overall Width
- 1-53/64 in
- Mount Hole Center-to-Center Length
- 2 in
Description
A=6-1/8in, H=2-3/8in, E=2in, J=1-1/4in, G=1/2in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/4in, Z=1-53/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.