Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW WHITE 2-BOLT FLANGE CLS COV
- Mfr # MUCNFL206-20CEW
- Zoro # G014861090
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Mount Hole Center-to-Center Length
4-39/64 in
Number of Mount Holes
2
Overall Length
5-13/16 in
Bore Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL206-20CEW
- Zoro #
- G014861090
- UPC #
- 808250317813
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Length
- 5-13/16 in
- Bore Diameter
- 1-1/4 in
- Flange Thickness
- 33/64 in
- Overall Width
- 1-5/8 in
- Overall Height
- 1.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.