Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW WHITE 2-BOLT FLANGE CLS COV
- Mfr # MUCNFL207-20CEW
- Zoro # G014861823
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
5-1/8 in
Flange Thickness
41/64 in
Bearing Insert Type
Radial Ball
Housing Material
PBT Thermoplastic
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL207-20CEW
- Zoro #
- G014861823
- UPC #
- 808250317875
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Flange Thickness
- 41/64 in
- Overall Length
- 6-7/16 in
- Bore Diameter
- 1-1/4 in
- Overall Width
- 1-45/64 in
- Overall Height
- 1.689 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.