Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MUCNFL206-20W
- Zoro # G712375622
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Bore Diameter
1-1/4 in
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCNFL206-20W
- Zoro #
- G712375622
- UPC #
- 808250227402
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Width
- 1-5/8 in
- Overall Height
- 1.5 in
- Flange Thickness
- 33/64 in
- Overall Length
- 5-13/16 in
Details
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Description
A=5-13/16in, E=4-39/64in, G=33/64in, X=1-13/64in, S=7/16in, L=3-5/32in, Z=1-5/8in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.