Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 55MM WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT211
- Zoro # G012377159
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
184 mm
System of Measurement
Metric
Overall Width
74.6 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT211
- Zoro #
- G012377159
- UPC #
- 808250189557
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
- Bearing Insert Material
- Steel
Description
a=222MM, e=184MM, g=15MM, x=43MM, s=17MM, b=134MM, Z=74.6MM, L=71.4MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.