SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL207-20W
- Zoro # G512375754
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bore Diameter
1-1/4 in
Housing Type
Triangular
Overall Length
6-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCFBL207-20W
- Zoro #
- G512375754
- UPC #
- 808250236695
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Length
- 6-3/16 in
- Flange Thickness
- 41/64 in
- Overall Width
- 1-55/64 in
- Overall Height
- 6-3/16 in
- Mount Hole Center-to-Center Length
- 2 in
Details
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=1-55/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.