Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT206-20
- Zoro # G412377407
product price:Â
$
95.99
/ea
Key Features
Housing Type
Oval
Overall Height
3-1/4 in
Mount Hole Center-to-Center Length
4-19/32 in
Number of Mount Holes
2
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFT206-20
- Zoro #
- G412377407
- UPC #
- 808250124718
- Country of Origin
- Japan
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Concentric Collar
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Overall Height
- 3-1/4 in
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Flange Thickness
- 17/32 in
- Bore Diameter
- 1-1/4 in
- Overall Length
- 5-9/16 in
- Overall Width
- 1.644 in
Description
a=5-9/16in, e=4-19/32in, g=17/32in, x=1-3/16in, s=1/2in, b=3-1/4in, Z=1.644in, L=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.