Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2in MEDIUM SET SCREW 2-BOLT FLANGE
- Mfr # UCFLX10-32
- Zoro # G712376858
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
13/16 in
Bearing Insert Type
Radial Ball
Overall Height
5-1/4 in
Overall Length
8-1/2 in
Bore Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFLX10-32
- Zoro #
- G712376858
- UPC #
- 808250189380
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
Dimensions
- Flange Thickness
- 13/16 in
- Overall Height
- 5-1/4 in
- Overall Length
- 8-1/2 in
- Bore Diameter
- 2 in
- Mount Hole Center-to-Center Length
- 7-1/4 in
- Overall Width
- 2.315 in
Description
a=8-1/2in, e=7-1/4in, g=13/16in, x=1-3/4in, s=21/32in, b=5-1/4in, Z=2.315in, Bi=2.189in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.