SINGLE ROW BALL BEARING - 1-1/4in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UETFT207-20
- Zoro # G912375903
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/4 in
System of Measurement
Inch
Overall Length
4-7/8 in
Housing Type
Oval
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UETFT207-20
- Zoro #
- G912375903
- UPC #
- 808250460304
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Length
- 4-7/8 in
- Overall Width
- 1.789 in
- Flange Thickness
- 7/8 in
- Overall Height
- 3-11/16 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
Description
a=4-7/8in, e=3-15/16in, g=7/8in, x=1-7/32in, s=25/64in, b=3-11/16in, Z=1.789in, L=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.