SINGLE ROW BALL BEARING - 1-1/4in WIDE ACCU-LOC 3-BOLT FLANGE BRACKET
- Mfr # UEFB206-20
- Zoro # G812375676
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Overall Length
5-3/8 in
Overall Height
5-3/8 in
Number of Mount Holes
3
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFB206-20
- Zoro #
- G812375676
- UPC #
- 808250139392
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Iron
Dimensions
- Overall Length
- 5-3/8 in
- Overall Height
- 5-3/8 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Bore Diameter
- 1-1/4 in
- Flange Thickness
- 1/2 in
- Overall Width
- 1.675 in
Description
a=5-3/8in, h=2-1/16in, e=1-7/8in, J=1-1/4in, g=1/2in, x=1-1/4in, s=25/64in, b=3-1/4in, f=2-3/4in, Z=1.675in, Bi=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.