Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 1-15/16'' WIDE ACCU-LOC PILOTED FLANGE CARTRIDGE
- Mfr # UEFCS210-31
- Zoro # G112310971
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.638 in
Bore Diameter
1-15/16 in
Housing Material
Cast Iron
Shaft Locking Type
Concentric Collar
Overall Length
6-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFCS210-31
- Zoro #
- G112310971
- UPC #
- 808250192854
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Item
- Flange Cartridge
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 1.638 in
- Bore Diameter
- 1-15/16 in
- Overall Length
- 6-1/8 in
- Mount Hole Center-to-Center Length
- 3.618 in
- Flange Thickness
- 1 in
Description
a=6-1/8'', p=5-1/8'', e=3.618'', s=35/64'', J=15/32'', K=7/16'', g=1'', f=4.250'', Z=1.638'', L=2.071''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.