SINGLE ROW BALL BEARING - 1-1/4in WIDE ACCU-LOC MALLEABLE 3-BOLT FLANGE
- Mfr # UETM207-20
- Zoro # G412376936
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Concentric Collar
Flange Thickness
1/2 in
Housing Material
Malleable Iron
Overall Length
4-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UETM207-20
- Zoro #
- G412376936
- UPC #
- 808250333783
- Country of Origin
- Japan
- System of Measurement
- Inch
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Malleable Iron
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 1/2 in
- Overall Length
- 4-13/16 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Bore Diameter
- 1-1/4 in
- Overall Height
- 4-13/16 in
- Overall Width
- 1.496 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=29/32in, s=13/32in, b=3-3/8in, Z=1.496in, L=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.