SINGLE ROW BALL BEARING - 7/8in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL205-14NPMZ2
- Zoro # G414863663
product price:Â
$
81.99
/ea
Key Features
Housing Type
Oval
Number of Mount Holes
2
Mount Hole Center-to-Center Length
3-57/64 in
Shaft Locking Type
Set Screw
Overall Width
1.406 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL205-14NPMZ2
- Zoro #
- G414863663
- UPC #
- 808250393220
- Country of Origin
- Japan
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Width
- 1.406 in
- Bore Diameter
- 7/8 in
- Overall Length
- 5-1/8 in
- Flange Thickness
- 9/16 in
- Overall Height
- 2-11/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.