SINGLE ROW BALL BEARING - 1-1/4in WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA207-20
- Zoro # G712375813
product price:Â
$
76.39
/ea
Key Features
Bore Diameter
1-1/4 in
Housing Material
Cast Iron
Overall Width
1.75 in
Mount Hole Center-to-Center Length
5-1/8 in
Overall Height
3-35/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFA207-20
- Zoro #
- G712375813
- UPC #
- 808250117376
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Width
- 1.75 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Height
- 3-35/64 in
- Overall Length
- 6-11/32 in
- Flange Thickness
- 5/8 in
Details
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
Description
a=6-11/32in, e=5-1/8in, g=5/8in, x=1-11/32in, s=35/64in, s1=19/32in, s2=2-19/32in, b=3-35/64in, f=3-15/64in, Z=1.750in,Bi=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.