Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in ZINC NARROW SET SCREW WHITE 2-BOLT FLANGE CLS COV BS
- Mfr # BNFL5-16MZ2CEW
- Zoro # G012376886
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Overall Width
1-31/32 in
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
3-57/64 in
Overall Height
1.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL5-16MZ2CEW
- Zoro #
- G012376886
- UPC #
- 808250137244
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
Description
A=5-1/8in, E=3-57/64in, G=17/32in, X=1-9/64in, S=7/16in, L=2-3/4in, Z=1-31/32in, B=1.063in