Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT206-20
- Zoro # G512377093
product price:Â
$
58.75
/ea
Key Features
Shaft Locking Type
Set Screw
Bore Diameter
1-1/4 in
Overall Width
1.577 in
Overall Height
3-1/4 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFT206-20
- Zoro #
- G512377093
- UPC #
- 808250109043
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Width
- 1.577 in
- Overall Height
- 3-1/4 in
- Flange Thickness
- 17/32 in
- Overall Length
- 5-9/16 in
- Mount Hole Center-to-Center Length
- 4-19/32 in
Details
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
Description
a=5-9/16in, e=4-19/32in, g=17/32in, x=1-3/16in, s=1/2in, b=3-1/4in, Z=1.577in, Bi=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.