Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in ZINC NARROW SET SCREW BLACK 2-BOLT FLANGE CLS COV BS
- Mfr # BNFL7-20MZ2CEB
- Zoro # G012376633
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2-3/8 in
Bearing Insert Material
Steel
Number of Mount Holes
2
Mount Hole Center-to-Center Length
5-1/8 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNFL7-20MZ2CEB
- Zoro #
- G012376633
- UPC #
- 808250165643
- Country of Origin
- Japan
Dimensions
- Overall Width
- 2-3/8 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Length
- 6-7/16 in
- Bore Diameter
- 1-1/4 in
- Overall Height
- 1.295 in
- Flange Thickness
- 41/64 in
Details
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
Description
A=6-7/16in, E=5-1/8in, G=41/64in, X=1-19/64in, S=33/64in, L=3-35/64in, Z=2-3/8in, B=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.