SINGLE ROW BALL BEARING - 1-1/4in ZINC NARROW SET SCREW BLACK 2-BOLT FLANGE OPN COV BS
- Mfr # BNFL6-20MZ2CB
- Zoro # G412376547
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Housing Material
PBT Thermoplastic
Flange Thickness
33/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL6-20MZ2CB
- Zoro #
- G412376547
- UPC #
- 808250148905
- Country of Origin
- Japan
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Dimensions
- Flange Thickness
- 33/64 in
- Overall Length
- 5-13/16 in
- Overall Height
- 1.193 in
- Overall Width
- 2-7/32 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Bore Diameter
- 1-1/4 in
Description
A=5-13/16in, E=4-39/64in, G=33/64in, X=1-13/64in, S=7/16in, L=3-5/32in, Z=2-7/32in, B=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.